
Framer Max Wellington - Men - CT EH WP SR SF - Brown - 8EE
Mfr # A8204-8EE
Zoro # G422925551
product price:Â $159.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Midsole Material
PU
Upper Material
Leather
Color
Brown
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8204-8EE
Zoro #
G422925551
UPC #
198311022535
Country of Origin
Cambodia
Dimensions
Size
8
Footwear Width
2E
Details
Toe Type
Composite
Midsole Material
PU
Upper Material
Leather
Color
Brown
Metatarsal Guard
No
Liner Material
Moisture Wicking Mesh
Style Number
A8204
Item
Wellington
Removable Insole
Yes
Standards
CT, EH, WP, SR, SF
Waterproof
Yes
Footwear Closure Type
Pull On
Gender
Men
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.