
Framer Max Wellington - Women - CT EH WP SR SF - Brown - 10D
Mfr # A8214-10D
Zoro # G322925583
product price:Â $159.99
/pr
Free Shipping & Returns
Key Features
Gender
Women
Metatarsal Guard
No
Color
Brown
Midsole Material
PU
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8214-10D
Zoro #
G322925583
UPC #
198311022863
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
10
Details
Gender
Women
Metatarsal Guard
No
Color
Brown
Midsole Material
PU
Upper Material
Leather
Standards
CT, EH, WP, SR, SF
Waterproof
Yes
Footwear Closure Type
Pull On
Style Number
A8214
Toe Type
Composite
Liner Material
Moisture Wicking Mesh
Removable Insole
Yes
Item
Wellington
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.