
Framer Max Wellington - Women - CT EH WP SR SF - Brown - 7.5D
Mfr # A8214-7.5D
Zoro # G322925538
product price:Â $159.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Gender
Women
Waterproof
Yes
Standards
CT, EH, WP, SR, SF
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8214-7.5D
Zoro #
G322925538
UPC #
198311022818
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
7.5
Details
Upper Material
Leather
Gender
Women
Waterproof
Yes
Standards
CT, EH, WP, SR, SF
Toe Type
Composite
Liner Material
Moisture Wicking Mesh
Item
Wellington
Metatarsal Guard
No
Midsole Material
PU
Style Number
A8214
Footwear Closure Type
Pull On
Removable Insole
Yes
Color
Brown
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.