Hammer Max Chelsea - Men - CN EH PR WP HR SR SF - Brown - 15D

  • Mfr # A7385-15D

  • Zoro # G422926343


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Moisture Wicking Nylon
Outsole Material
Rubber
Style Number
A7385
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7385-15D
Zoro #
G422926343
UPC #
198311030486
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
15

Details

Liner Material
Moisture Wicking Nylon
Outsole Material
Rubber
Item
Chelsea Boot
Style Number
A7385
Waterproof
Yes
Upper Material
Leather
Midsole Material
PU
Footwear Closure Type
Pull On
Color
Brown
Gender
Men
Metatarsal Guard
No
Toe Type
Carbon Nano-Fiber
Standards
CN, EH, PR, WP, HR, SR, SF
Removable Insole
Yes
Series
Hammer Max

Description

The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety, all while keeping you comfortable with the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight Carbon Nano Fiber Safety toes, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.