
Hammer Max Chelsea - Men - CN EH PR WP HR SR SF - Brown - 16D
Mfr # A7385-16D
Zoro # G122926087
product price:Â $169.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Waterproof
Yes
Midsole Material
PU
Removable Insole
Yes
Toe Type
Carbon Nano-Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7385-16D
Zoro #
G122926087
UPC #
198311031872
Country of Origin
Viet Nam
Dimensions
Size
16
Footwear Width
D
Details
Metatarsal Guard
No
Waterproof
Yes
Midsole Material
PU
Removable Insole
Yes
Toe Type
Carbon Nano-Fiber
Liner Material
Moisture Wicking Nylon
Footwear Closure Type
Pull On
Item
Chelsea Boot
Gender
Men
Style Number
A7385
Outsole Material
Rubber
Upper Material
Leather
Standards
CN, EH, PR, WP, HR, SR, SF
Color
Brown
Series
Hammer Max
Description
The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety, all while keeping you comfortable with the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight Carbon Nano Fiber Safety toes, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.