Hammer Max I-Met Mid - Men - CN EH PR WP MT HR SR - Brown - 10.5D

  • Mfr # A7382-10.5D

  • Zoro # G022925937


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Moisture Wicking Nylon
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Material
Leather
Standards
CN, EH, PR, WP, HR, SR, SF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7382-10.5D
Zoro #
G022925937
UPC #
198311032664
Country of Origin
Viet Nam

Dimensions

Size
10.5
Footwear Width
D

Details

Liner Material
Moisture Wicking Nylon
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Material
Leather
Standards
CN, EH, PR, WP, HR, SR, SF
Gender
Men
Style Number
A7382
Metatarsal Guard
No
Midsole Material
PU
Waterproof
Yes
Outsole Material
Rubber
Toe Type
Carbon Nano-Fiber
Item
Mid Boot
Color
Brown
Series
Hammer Max I-Met

Description

The Hammer Max Met Guard Series with metatarsal protection for high-risk job environments, also delivers on comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.