
Hammer Max I-Met Mid - Men - CN EH PR WP MT HR SR - Brown - 12D
Mfr # A7382-12D
Zoro # G122925882
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Style Number
A7382
Footwear Closure Type
Lace Up
Waterproof
Yes
Upper Material
Leather
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7382-12D
Zoro #
G122925882
UPC #
198311032695
Country of Origin
Viet Nam
Dimensions
Size
12
Footwear Width
D
Details
Style Number
A7382
Footwear Closure Type
Lace Up
Waterproof
Yes
Upper Material
Leather
Color
Brown
Item
Mid Boot
Standards
CN, EH, PR, WP, HR, SR, SF
Midsole Material
PU
Removable Insole
Yes
Metatarsal Guard
No
Gender
Men
Toe Type
Carbon Nano-Fiber
Outsole Material
Rubber
Liner Material
Moisture Wicking Nylon
Series
Hammer Max I-Met
Description
The Hammer Max Met Guard Series with metatarsal protection for high-risk job environments, also delivers on comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.