
Hammer Max I-Met Mid - Men - CN EH PR WP MT HR SR - Brown - 8EE
Mfr # A7382-8EE
Zoro # G622926006
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Moisture Wicking Nylon
Color
Brown
Waterproof
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7382-8EE
Zoro #
G622926006
UPC #
198311032770
Country of Origin
Viet Nam
Dimensions
Footwear Width
2E
Size
8
Details
Liner Material
Moisture Wicking Nylon
Color
Brown
Waterproof
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Item
Mid Boot
Gender
Men
Toe Type
Carbon Nano-Fiber
Outsole Material
Rubber
Metatarsal Guard
No
Midsole Material
PU
Style Number
A7382
Standards
CN, EH, PR, WP, HR, SR, SF
Upper Material
Leather
Series
Hammer Max I-Met
Description
The Hammer Max Met Guard Series with metatarsal protection for high-risk job environments, also delivers on comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.