Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 10EE
Mfr # A7387-10EE
Zoro # G022925654
product price: $199.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Removable Insole
Yes
Outsole Material
Rubber
Standards
CN, EH, PR, WP, HR, SR, SF
Liner Material
Moisture Wicking Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7387-10EE
Zoro #
G022925654
UPC #
198311031155
Country of Origin
Viet Nam
Dimensions
Size
10
Footwear Width
2E
Details
Color
Brown
Removable Insole
Yes
Outsole Material
Rubber
Standards
CN, EH, PR, WP, HR, SR, SF
Liner Material
Moisture Wicking Nylon
Style Number
A7387
Metatarsal Guard
No
Waterproof
Yes
Item
Wellington
Footwear Closure Type
Pull On
Midsole Material
PU
Toe Type
Carbon Nano-Fiber
Upper Material
Leather
Gender
Men
Series
Hammer Max I-Met
Description
The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.