Shop GEORGIA BOOT
See all product information
Create Account
TBD, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 8.5, W, GB00597
Mfr # GB00597 W 085
Zoro # G108466934
product price:Â $185.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Alloy
Gender
Men's
Color
Brown
Width
W
Style Number
GB00597
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00597 W 085
- Zoro #
- G108466934
- UPC #
- 193715457129
- Country of Origin
- China
Dimensions
- Width
- W
- Size
- 8.5
- Footwear Width
- W
- Height
- 6 in
Details
- Item
- 6-Inch Work Boot
- Toe Type
- Alloy
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00597
- Series
- TBD
- Waterproof
- Yes
- Features
- ASTM F2413 protective toe classification, CC8, Comfort Core Next Gen removable insole, Combination eyelet/hook hardware
- Upper Material
- Leather, Textile
- Standards
- ASTM F2413
- Insulated
- No
- Resists
- Slips
Description
The Georgia Boot TBD alloy toe waterproof work boot stands for one thing - Tough Beyond Dispute. Built with a flexible Strobel construction, these 6-inch lace-up work boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, padded tongue and collar, and Stretch Gusset technology. The boot foundation starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec Rubber outsole.Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry.This alloy toe work boot has an ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.