Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 16EE

  • Mfr # A7387-16EE

  • Zoro # G122925950


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Style Number
A7387
Waterproof
Yes
Metatarsal Guard
No
Midsole Material
PU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7387-16EE
Zoro #
G122925950
UPC #
198311032091
Country of Origin
Viet Nam

Dimensions

Size
16
Footwear Width
2E

Details

Removable Insole
Yes
Style Number
A7387
Waterproof
Yes
Metatarsal Guard
No
Item
Wellington
Midsole Material
PU
Footwear Closure Type
Pull On
Liner Material
Moisture Wicking Nylon
Toe Type
Carbon Nano-Fiber
Gender
Men
Upper Material
Leather
Standards
CN, EH, PR, WP, HR, SR, SF
Outsole Material
Rubber
Color
Brown
Series
Hammer Max I-Met

Description

The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.