Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 17EE

  • Mfr # A7387-17EE

  • Zoro # G522926069


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Standards
CN, EH, PR, WP, HR, SR, SF
Gender
Men
Outsole Material
Rubber
Toe Type
Carbon Nano-Fiber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7387-17EE
Zoro #
G522926069
UPC #
198311032107
Country of Origin
Viet Nam

Dimensions

Size
17
Footwear Width
2E

Details

Standards
CN, EH, PR, WP, HR, SR, SF
Item
Wellington
Gender
Men
Outsole Material
Rubber
Toe Type
Carbon Nano-Fiber
Metatarsal Guard
No
Midsole Material
PU
Waterproof
Yes
Upper Material
Leather
Style Number
A7387
Removable Insole
Yes
Footwear Closure Type
Pull On
Liner Material
Moisture Wicking Nylon
Color
Brown
Series
Hammer Max I-Met

Description

The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.