
Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 9EE
Mfr # A7387-9EE
Zoro # G322925637
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Metatarsal Guard
No
Footwear Width
2E
Removable Insole
Yes
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7387-9EE
Zoro #
G322925637
UPC #
198311031131
Country of Origin
Viet Nam
Dimensions
Footwear Width
2E
Size
9
Details
Waterproof
Yes
Metatarsal Guard
No
Removable Insole
Yes
Gender
Men
Liner Material
Moisture Wicking Nylon
Midsole Material
EVA
Item
Wellington
Upper Material
Leather
Outsole Material
Rubber
Standards
CT, EH, WP, SR, SF
Style Number
A7387
Color
Brown
Footwear Closure Type
Lace Up
Toe Type
Carbon Nano-Fiber
Series
Hammer Max I-Met
Description
The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.