
Hammer Max - Men - Tall - 600g Insulated - CN EH PR WP IN HR SR - Brown - 10D
Mfr # A7384-10D
Zoro # G022926323
product price:Â $180.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Standards
CN, EH, PR, WP, IN, HR, SR
Style Number
A7384
Liner Material
Moisture Wicking Nylon
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7384-10D
Zoro #
G022926323
UPC #
198311030097
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
10
Details
Color
Brown
Standards
CN, EH, PR, WP, IN, HR, SR
Style Number
A7384
Liner Material
Moisture Wicking Nylon
Removable Insole
Yes
Waterproof
Yes
Upper Material
Leather
Toe Type
Carbon Nano-Fiber
Gender
Men
Footwear Closure Type
Lace Up
Midsole Material
PU
Outsole Material
Rubber
Metatarsal Guard
No
Item
Tall Boot
Series
Hammer Max
Description
The Hammer Max Insulated Series is engineered for maximum warmth and protection in cold-weather environments, all while delivering top rated comfort with the MEGAComfort Insole. Featuring Carbon Nano Fiber toes, puncture resistance, and 600g insulation, it keeps workers safe and comfortable through harsh winter conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.