
Hammer Max - Men - Tall - 600g Insulated - CN EH PR WP IN HR SR - Brown - 13EE
Mfr # A7384-13EE
Zoro # G422925773
product price:Â $180.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Style Number
A7384
Waterproof
Yes
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7384-13EE
Zoro #
G422925773
UPC #
198311030301
Country of Origin
Viet Nam
Dimensions
Footwear Width
2E
Size
13
Details
Upper Material
Leather
Style Number
A7384
Waterproof
Yes
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Color
Brown
Midsole Material
PU
Metatarsal Guard
No
Gender
Men
Standards
CN, EH, PR, WP, IN, HR, SR
Item
Tall Boot
Toe Type
Carbon Nano-Fiber
Removable Insole
Yes
Liner Material
Moisture Wicking Nylon
Series
Hammer Max
Description
The Hammer Max Insulated Series is engineered for maximum warmth and protection in cold-weather environments, all while delivering top rated comfort with the MEGAComfort Insole. Featuring Carbon Nano Fiber toes, puncture resistance, and 600g insulation, it keeps workers safe and comfortable through harsh winter conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.