
Hammer Max - Men - Tall - 600g Insulated - CN EH PR WP IN HR SR - Brown - 9.5-4E
Mfr # A7384-9.5-4E
Zoro # G522925840
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Style Number
A7384
Footwear Width
4E
Gender
Men
Series
Hammer Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7384-9.5-4E
Zoro #
G522925840
UPC #
198311041741
Country of Origin
Viet Nam
Dimensions
Footwear Width
4E
Size
9.5
Details
Color
Brown
Style Number
A7384
Item
Tall Boot
Gender
Men
Series
Hammer Max
Waterproof
Yes
Toe Type
Carbon Nano-Fiber
Description
The Hammer Max Insulated Series is engineered for maximum warmth and protection in cold-weather environments, all while delivering top rated comfort with the MEGAComfort Insole. Featuring Carbon Nano Fiber toes, puncture resistance, and 600g insulation, it keeps workers safe and comfortable through harsh winter conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.