Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 13-4E

  • Mfr # A7380-13-4E

  • Zoro # G522925567


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Style Number
A7380
Footwear Width
4E
Toe Type
Carbon Nano-Fiber
Series
Hammer Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7380-13-4E
Zoro #
G522925567
UPC #
198311041642
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
4E

Details

Color
Brown
Item
Mid Boot
Style Number
A7380
Toe Type
Carbon Nano-Fiber
Series
Hammer Max
Gender
Men
Waterproof
Yes

Description

The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.