Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 17D

  • Mfr # A7380-17D

  • Zoro # G122925776


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Brown
Waterproof
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7380-17D
Zoro #
G122925776
UPC #
198311032268
Country of Origin
Viet Nam

Dimensions

Size
17
Footwear Width
D

Details

Upper Material
Leather
Color
Brown
Waterproof
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Standards
CN, EH, PR, WP, HR, SR, SF
Item
Mid Boot
Liner Material
Moisture Wicking Nylon
Style Number
A7380
Metatarsal Guard
No
Toe Type
Carbon Nano-Fiber
Midsole Material
PU
Gender
Men
Removable Insole
Yes
Series
Hammer Max

Description

The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.