
Hammer Max Wellington- Men - CN EH PR WP HR SR SF - Brown - 10EE
Mfr # A7386-10EE
Zoro # G122925592
product price:Â $179.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Standards
CN, EH, PR, WP, HR, SR, SF
Outsole Material
Rubber
Color
Brown
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7386-10EE
Zoro #
G122925592
UPC #
198311030851
Country of Origin
Viet Nam
Dimensions
Size
10
Footwear Width
2E
Details
Footwear Closure Type
Pull On
Standards
CN, EH, PR, WP, HR, SR, SF
Outsole Material
Rubber
Color
Brown
Waterproof
Yes
Metatarsal Guard
No
Item
Wellington
Liner Material
Moisture Wicking Nylon
Toe Type
Carbon Nano-Fiber
Upper Material
Leather
Style Number
A7386
Midsole Material
PU
Removable Insole
Yes
Gender
Men
Series
Hammer Max
Description
The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety, all while keeping you comfortable with the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight Carbon Nano Fiber Safety toes, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.