Hammer Max Wellington- Men - CN EH PR WP HR SR SF - Brown - 15D

  • Mfr # A7386-15D

  • Zoro # G322926009


product price:  $179.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Color
Brown
Metatarsal Guard
No
Midsole Material
PU
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7386-15D
Zoro #
G322926009
UPC #
198311030769
Country of Origin
Viet Nam

Dimensions

Size
15
Footwear Width
D

Details

Outsole Material
Rubber
Color
Brown
Item
Wellington
Metatarsal Guard
No
Midsole Material
PU
Waterproof
Yes
Liner Material
Moisture Wicking Nylon
Standards
CN, EH, PR, WP, HR, SR, SF
Footwear Closure Type
Pull On
Style Number
A7386
Gender
Men
Removable Insole
Yes
Toe Type
Carbon Nano-Fiber
Upper Material
Leather
Series
Hammer Max

Description

The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety, all while keeping you comfortable with the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight Carbon Nano Fiber Safety toes, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.