
Hammer Max Wellington- Men - CN EH PR WP HR SR SF - Brown - 7-4E
Mfr # A7386-7-4E
Zoro # G322926078
product price:Â $179.99
/pr
Free Shipping & Returns
Key Features
Style Number
A7386
Footwear Width
4E
Color
Brown
Waterproof
Yes
Toe Type
Carbon Nano-Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7386-7-4E
Zoro #
G322926078
UPC #
198311041857
Country of Origin
Viet Nam
Dimensions
Footwear Width
4E
Size
7
Details
Item
Wellington
Style Number
A7386
Color
Brown
Waterproof
Yes
Toe Type
Carbon Nano-Fiber
Gender
Men
Series
Hammer Max
Description
The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety, all while keeping you comfortable with the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight Carbon Nano Fiber Safety toes, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.