Infra-Red Tank Top Propane Heater - Dual Burner, 30,000 BTU
- Mfr # AVTTP30
- Zoro # G824153200
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
16.93 in
Height
9.45 in
Finish
Gray
Length
17.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVTTP30
- Zoro #
- G824153200
- UPC #
- 848660009298
- Country of Origin
- Thailand
Dimensions
- Width
- 16.93 in
- Height
- 9.45 in
- Length
- 17.32 in
Details
- Material
- Metal
- Finish
- Gray
Description
The Avenger AVTTP30 Infrared Tank Top Propane Heater brings powerful, portable heat to any outdoor space. This dual-burner heater operates across 6 heat settings with a maximum output of 30,000 BTU, and its burner heads swivel up to 45 degrees for directional heating right on top of your propane tank. Compact yet powerful, it hooks up in minutes and heats up in seconds, making it ideal for job sites, patios, garages, camping, tailgating, hunting, and more. Match-light ignition requires no electricity, and multiple built-in safety features deliver dependable operation. Product Features 30,000 BTU maximum output (dual burner) 6 heat settings Burner heads swivel up to 45 degrees for directional heating Match-light ignition, no electricity required Bright plated steel reflector radiates heat to keep you warm Automatic Safety Control Valve shuts off gas flow if the flame goes out Safety tip switch shuts the unit down if accidentally tipped over Durable front and rear wire guard for safer operation Hooks up in minutes, heats up in seconds Single fuel Liquid Propane, manual control For outdoor use only. Never use in an enclosed space such as a camper, tent, car, or home Product Dimensions: 16.9 in. H x 17.3 in. W x 9.5 in. D Product Weight: 4.8 lbs. (without propane tank) What's In the Box: Tank Top Propane Heater - Qty. 1 WARNING Click Here for detailed information on Prop 65.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.