Infra-Red Tank Top Propane Heater - Single Burner, 15,000 BTU
- Mfr # AVTTP15
- Zoro # G824153194
product price:Â
$
63.39
/ea
Key Features
Material
Metal
Length
8.46 in
Height
7.87 in
Finish
Gray
Width
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVTTP15
- Zoro #
- G824153194
- UPC #
- 848660009281
- Country of Origin
- Thailand
Dimensions
- Length
- 8.46 in
- Height
- 7.87 in
- Width
- 11.8 in
Details
- Material
- Metal
- Finish
- Gray
Description
The Avenger AVTTP15 Infrared Tank Top Propane Heater delivers fast, portable warmth wherever you need it. This single-burner heater operates across 3 heat settings with a maximum output of 15,000 BTU and can run for up to 43 hours on a single 20 lb. propane tank. Small but powerful, it hooks up in minutes and heats up in seconds, making it the convenient, low-cost solution for job sites, patios, garages, camping, tailgating, hunting, and other outdoor activities. Match-light ignition means no electricity is required, and multiple built-in safety features give you added peace of mind. Product Features 15,000 BTU maximum output (single burner) 3 heat settings (low, medium, high) Runs up to 43 hours on a single 20 lb. propane tank (tank sold separately) Match-light ignition, no electricity required Bright plated steel reflector radiates heat to keep you warm Automatic Safety Control Valve shuts off gas flow if the flame goes out Safety tip switch shuts the unit down if accidentally tipped over Durable front and rear wire guard for safer operation Hooks up in minutes, heats up in seconds Single fuel Liquid Propane, manual control For outdoor use only. Never use in an enclosed space such as a camper, tent, car, or home Product Dimensions: 11.8 in. H x 8.5 in. W x 7.9 in. D Product Weight: 2.1 lbs. (without propane tank) What's In the Box: Tank Top Propane Heater - Qty. 1 WARNING Click Here for detailed information on Prop 65.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.