Shop All Steel Toe Shoes
Avenger Safety Footwear
6-Inch Work Boot, M, 7, Black, PR
Mfr # A7127
Zoro # G3934722
original price:
$104.95
19% off
new price: $84.69
/pr
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Non-Marking Sole Yes
- Standards ASTM F2413
- Oil Resisting Sole Yes
- Upper Color Black
Product Information
- Brand Avenger Safety Footwear
- MFR # A7127
- Zoro # G3934722
- UPC # 617420140782
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 7 |
Width | M |
Size (PRINT) | 7 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-2.5)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479P73 (479P73)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, XL (OWCP 9450-30)
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- SKECHERS Athletic Shoe, M, 8, Black, PR (108009 BKPR SIZE 8)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB2211)
- PUMA SAFETY SHOES Size 8 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8)
- REEBOK Athletic Shoe, M, 10, Black (RB4160)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11D, PR (FS2400)
- Avenger Safety Footwear Steel Toe Shoes