Athletic Shoe, Brown, Men's, 16, 6E, PR

  • Mfr # A8804-16-6E

  • Zoro # G314841303


product price:  $98.79
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Brown
Gender
Men's
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8804-16-6E
Zoro #
G314841303
UPC #
810151186191
Country of Origin
China

Dimensions

Size
16
Footwear Width
6E
Width
6E
Overall Height
4 in

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Brown
Gender
Men's
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Midsole Material
EVA
Non-Marking Sole
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Construction
Cemented
Electrical Hazard Rated
No
Manufacturer-Suggested Sole Slip Rating
Good
All-Leather Upper
Yes
Wide Toe Cap
No
Style Number
A8804
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Insole Material
Polyurethane
Liner Material
Fabric, Mesh
Waterproof
No
Toe Shape
Round
Closure
Slip On
Toe Cap Material
Composite
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Insulated
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Insulation Technology
No
Metatarsal Guard
No
Removable Insole
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Brown, Width 6E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 16, Static Dissipative No, Style Number A8804, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.