Athletic Shoe, Gray, Women's, 11, W, PR
- Mfr # 642985-11W-804
- Zoro # G222738399
product price:Â
$
80.69
/pr
Key Features
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.4
Static Dissipative
No
Liner Material
Mesh, Microfiber
Removable Insole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 642985-11W-804
- Zoro #
- G222738399
- UPC #
- 885818040949
- Country of Origin
- Viet Nam
Dimensions
- Width
- W
- Size
- 11
- Overall Height
- 4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11, Static Dissipative No, Style Number 642985, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.