Athletic Shoe, Brown, Men's, 8, D, PR
Mfr # A8804-8D
Zoro # G714841149
product price: $98.79
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Brown
Gender
Men's
Outsole Material
Rubber
Puncture-Resistant Sole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8804-8D
Zoro #
G714841149
UPC #
810151185743
Country of Origin
China
Dimensions
Size
8
Footwear Width
D
Width
D
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number A8804, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.