Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
AthleticShoe, Brn, Men's, 101/2, D, PR
- Mfr # A8804-10.5D
- Zoro # G914841260
product price:Â
$
98.79
/pr
Key Features
Upper Material
Leather
Color
Brown
Gender
Men's
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8804-10.5D
- Zoro #
- G914841260
- UPC #
- 810151186337
- Country of Origin
- China
Dimensions
- Size
- 10 1/2
- Footwear Width
- D
- Overall Height
- 4 in
- Width
- D
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number A8804, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.