AthleticShoe, Blk, Men's, 91/2, 6E, PR
Mfr # A8803-9.5-6E
Zoro # G014841269
product price:Â $98.59
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
For Outdoor Traction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8803-9.5-6E
Zoro #
G014841269
UPC #
810151185422
Country of Origin
China
Dimensions
Size
9 1/2
Footwear Width
6E
Overall Height
4 in
Width
6E
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number A8803, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.