Energy II Women's Athletic Slip Resistant Shoe, Size 5.5, PR
- Mfr # 28500
- Zoro # G311972567
product price:Â
$
101.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28500
- Zoro #
- G311972567
- UPC #
- 885999078403
- Country of Origin
- China
Dimensions
- Size
- 5.5
- Footwear Width
- Medium
Details
- Item
- Athletic Work Shoe
- Upper Material
- Mesh/Synthetic
- Color
- Black
- Gender
- Women's
- Resists
- Slip Resistant
- Style Number
- 28500
Description
Need a little more energy at work? Rock these extra-cushioned shoes with the popular oversized midsole of a performance athletic-inspired style and the slip resistance only we deliver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.