Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11 1/2, Medium, A7264

  • Mfr # A7264 SZ: 11.5M

  • Zoro # G9338271


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7264 SZ: 11.5M
Zoro #
G9338271
UPC #
617420028172
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.78
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA
Static Dissipative
No
Insole System
Full Sock
Non-Marking Sole
No
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Polyester
Ninety Degree Heel
No
Removable Insole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
200 g
Insulated
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Insulation Type
Thinsulate(R)
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.57
Chemical Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Wet
0.57
Construction
Cemented
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Polyester
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
200 g
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.