Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 13, Medium, A7264

  • Mfr # A7264 SZ: 13M

  • Zoro # G9338287


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7264 SZ: 13M
Zoro #
G9338287
UPC #
617420028196
Country of Origin
China

Dimensions

Size
13
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Polyester
Wide Toe Cap
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Shank Type
None
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.78
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.24
Non-Marking Sole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Insulation Weight
200 g
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Static Dissipative
No
Insole System
Full Sock
Chemical Resisting Sole
No
Conductive
No
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Electrical Hazard Rated
Yes
Insulated
Yes
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Flat Heel
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.57
Insulation Technology
Thinsulate(R)
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.31
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Insole Technology
Full Sock
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
200 g
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number A7264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.