Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7 1/2, Medium, A7264

  • Mfr # A7264 SZ: 7.5M

  • Zoro # G9338192


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7264 SZ: 7.5M
Zoro #
G9338192
UPC #
617420028097
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Removable Insole
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Insulation Type
Thinsulate(R)
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Liner Material
Polyester
Static Dissipative
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Non Metallic Upper
Yes
Insulation Weight
200 g
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Non-Marking Sole
No
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Shank Type
None
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Conductive
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Full Sock
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insulation Weight (PRINT)
200 g
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number A7264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.