Shop AVENGER SAFETY FOOTWEAR

Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, Wide, A7264

  • Mfr # A7264 SZ: 8.5W
  • Zoro # G9338332

product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7264 SZ: 8.5W
Zoro #
G9338332
UPC #
617420028295
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Width
EE
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Footwear Construction Type
Cemented
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Polyester
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily
0.24
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Ninety Degree Heel
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Insulation Weight
200 g
Conductive
No
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Removable Insole
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Mark II Slip Test Results- Dairy Tile Dry
0.78
Wide Toe Cap
No
Insulated
Yes
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Midsole Material
EVA
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Upper
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.57
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Construction
Cemented
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
200 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.