Hiker Boot, Brown, Women's, 7, M, PR

  • Mfr # 108376-BRN Size 7
  • Zoro # G924782195
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
No
Closure
No-Tie Lace
Ninety-Degree Heel
No
Waterproof
No
Maximum Heat Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108376-BRN Size 7
Zoro #
G924782195
UPC #
199252479778
Country of Origin
Cambodia
Chemical-Resisting Sole
No
Item
Hiker Boot
Closure
No-Tie Lace
Ninety-Degree Heel
No
Waterproof
No
Maximum Heat Rating
Not Rated
Liner Material
Fabric, Polyurethane
Footwear Style
Hiker Boot
Liner Technology
Air Cooled Memory Foam
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Heel - Wet
0.77
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Upper Material
Leather, Fabric
Insole Technology
Air Cooled Memory Foam, Removable Insole
Metal Chip-Resisting Sole
No
Includes Shank
No
Insole Material
Memory Foam
Metatarsal Guard
No
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Style Number
108376-BRN
Insulated
No
Chain Saw Cut-Resistant
No
Gender
Women's
Midsole Technology
Cushioned
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
Heel Technology
Hands Free Slip-ins(R)
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
Color
Brown
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Toe Type
Safety-Toe
Midsole Material
EVA
Wire Color
Brown

Dimensions

Size
7
Overall Height
6 in
Heel Height
1 1/4 in
Width
M

Description

Hiker Boot, Closure No-Tie Lace, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 108376-BRN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.