Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, Medium, A7264

  • Mfr # A7264 SZ: 8M

  • Zoro # G9338201


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7264 SZ: 8M
Zoro #
G9338201
UPC #
617420028103
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Ninety Degree Heel
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.57
Removable Insole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Oily
0.24
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Insulation Weight
200 g
Midsole Material
EVA
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Conductive
No
Footwear Construction Type
Cemented
Insulation Type
Thinsulate(R)
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Shank Type
None
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Liner Material
Polyester
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Construction
Cemented
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.57
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insulation Weight (PRINT)
200 g
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Polyester
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number A7264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.