Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9, Medium, A7264

  • Mfr # A7264 SZ: 9M

  • Zoro # G9338226


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7264 SZ: 9M
Zoro #
G9338226
UPC #
617420028127
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Insole System
Full Sock
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Insulation Type
Thinsulate(R)
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Style
6 in Work Boot
Liner Material
Polyester
Ninety Degree Heel
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Midsole Material
EVA
Insulated
Yes
Footwear Shank Type
None
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Insulation Weight
200 g
Mark II Slip Test Results- Dairy Tile Dry
0.78
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Heel Definition
Flat Heel
Construction
Cemented
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Insulation Weight (PRINT)
200 g
Liner Material (PRINT)
Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number A7264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.