Avenger, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # A7248-M

  • Zoro # G5048051


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7248-M
Zoro #
G5048051
UPC #
617420019156
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Midsole Material
Foam
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Toe Shape
Round
Waterproof Type
Full Bootie Membrane
Static Dissipative
No
Non-Marking Sole
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.85
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Memory Foam
Conductive
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Material Description
Leather
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Insulated
No
Metatarsal Guard
No
Insulation Type
None
Outsole Material
Rubber
Footwear Construction Type
Cemented
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily
0.49
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Max. Heat Rating
100 Degrees F
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heat Resistant
No
Upper Material
Leather
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.47
Insole Material
Foam
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Polyester
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products