This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 8.5D WUFCMCEHBG-8.5D

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 8.5D (Discontinued)

  • Mfr # WUFCMCEHBG-8.5D
  • Zoro # G522925765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-8.5D
Zoro #
G522925765
UPC #
810138884287
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
8.5

Details

Outsole Material
Rubber
Upper Material
Textile
Style Number
WUFCMCEHBG
Metatarsal Guard
No
Series
Fresh Foam Cremorne
Toe Type
Composite
Gender
Women
Standards
CT, EH, HR, SR, SF
Midsole Material
Fresh Foam
Liner Material
Moisture Wicking Textile
Color
Black/Grey
Footwear Closure Type
Lace Up
Item
Mid Shoe
Waterproof
No
Removable Insole
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.