Framer, Men's 6-Inch Work Boot, Composite Toe Medium, Leather, 6 in Height, Black

  • Mfr # A7223-M

  • Zoro # G5048316


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7223-M
Zoro #
G5048316
UPC #
617420103084
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Standards
ASTM F2413-11
Insulated
No
Conductive
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
0.70
Outsole Material
TPU
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
0.72
Removable Insole
Yes
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Upper Material Description
Leather
Ninety Degree Heel
No
Liner Material
Mesh, Polyester
Max. Heat Rating
100 Degrees F
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Waterproof Type
Full Bootie Membrane
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Insulation Type
None
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Static Dissipative
No
Shank Material
Nylon
Non-Marking Sole
No
Insole System
Full Cushion Dual Density
Mark II Slip Test Results- Dairy Tile Oily
0.47
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Material
Leather
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.7
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.68
Construction
Direct Attached
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.