Men's 8-Inch Work Boot, 11 1/2, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-115
  • Zoro # G9167243
product price: 
$
338.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-2161XPA-115
Zoro #
G9167243
UPC #
623233630723
Country of Origin
Canada

Dimensions

Size
11 1/2
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Insulated
No
Footwear Construction Type
Injected
Wide Toe Cap
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
1000 Degrees F
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Wood
Satra Slip Test Results- Dairy Tile Dry
0.86
Upper Material Description
Full Grain Leather
Metatarsal Guard
External
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Soft Polyurethane
Conductive
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Shank Material
Wood
Footwear Style
High-Cut Work Boot
Footwear Closure Type
Pull On
Standards
ASTM F2413-11, CSA Z195-14
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Puncture Resistant Insole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
0.77
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Leather
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Resists
Oils
Upper Material
Leather
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Heat Resistant
No
Metatarsal Guard Style
External
Upper Color
Brown
Insole Technology
Removable
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Closure
Pull On
Insole Material
Polyurethane
Toe Cap Material
Aluminum
Maximum Heat Rating
1,000 Degrees F
Construction
Direct Attached
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Wood
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
1,000 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Insole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round
Metatarsal Guard Location
External
Wire Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.