Framer, Women's 6-Inch Work Boot, 9.5, Wide, Leather, 5 in Height, Brown

  • Mfr # A7123-W

  • Zoro # G5048386


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7123-W
Zoro #
G5048386
UPC #
617420102261
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide
Height
5 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2
Overall Height
5 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Max. Heat Rating
100 Degrees F
Removable Insole
Yes
Standards
ASTM F2413-11
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insole System
Comfort Core
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Insulation Type
None
Static Dissipative
No
Non Metallic Upper
Yes
For Outdoor Traction
No
Chemical Resisting Sole
No
Outsole Material
TPU
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Shank Material
Nylon
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather
Footwear Construction Type
Direct Attached
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
All Leather
Metatarsal System
No
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Waterproof Type
Full Bootie Membrane
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.45
Metatarsal Guard
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Material
Leather
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Insole Technology
Comfort Core
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
0.7
All-Leather Upper
Yes
Construction
Direct Attached
Toe Cap Material
Composite
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Polyester
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.