Framer, Women's 6-Inch Work Boot, Composite Toe Medium, Leather, 5 in Height, Brown

  • Mfr # A7123-M

  • Zoro # G5048471


product price: $97.65
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7123-M
Zoro #
G5048471
UPC #
617420102148
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium
Height
5 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10
Overall Height
5 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Completely Non Metallic
Yes
Insulation Type
None
Outsole Material
TPU
Wide Toe Cap
Yes
Metatarsal Guard
No
Waterproof Type
Full Bootie Membrane
Electrical Hazard Rated
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Toe Shape
Round
Metatarsal System
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Liner Material
Mesh, Polyester
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather
For Outdoor Traction
No
Static Dissipative
No
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insole System
Full Cushion Dual Density
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
0.72
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Style
6 in Work Boot
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Composite
Construction
Direct Attached
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Mesh, Polyester
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.