Framer, Women's 6-Inch Work Boot, Composite Toe Medium, Leather, 5 in Height, Brown

  • Mfr # A7123-M
  • Zoro # G5048480
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7123-M
Zoro #
G5048480
UPC #
617420102131
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium
Height
5 in
Heel Height
1/2 in
Width
D
Overall Height
5 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Chemical Resisting Sole
No
Toe Shape
Round
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Max. Heat Rating
100 Degrees F
Conductive
No
Insulated
No
Insole System
Full Cushion Dual Density
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Attached
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Ninety Degree Heel
No
Footwear Style
Mid-Cut Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Standards
ASTM F2413-11
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Static Dissipative
No
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Metatarsal System
No
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
0.72
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.68
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.47
Waterproof Type
Full Bootie Membrane
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Non-Marking Sole
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
0.7
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Composite
Insole Technology
Dual Density, Full Cushioned
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.