Shop AVENGER SAFETY FOOTWEAR

Men Aluminum Toe RIPSAW ROMEO AT, MENS PR, Black, 7, Wide

  • Mfr # A7341-7W

  • Zoro # G609756176


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7341
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7341-7W
Zoro #
G609756176
UPC #
617420175999
Country of Origin
China

Dimensions

Size
7
Footwear Width
Wide

Details

Item
RIPSAW ROMEO AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7341
Waterproof
Yes
Liner Material
Textile
Insulated
No
Outsole Material
Rubber
Footwear Closure Type
Slip-on
Midsole Material
EVA
Standards
IC EH SR PR
Upper Material
Leather
Insole Material
PU Foam

Description

Size 7 RIPSAW ROMEO AT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.