Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men Aluminum Toe RIPSAW WELLINGTON AT, MENS PR, Brown, 14, Wide
- Mfr # A7830-14W
- Zoro # G909754834
product price:Â
$
165.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Aluminum
Gender
Men
Color
Brown
Waterproof
Yes
Standards
IC EH SR PR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7830-14W
- Zoro #
- G909754834
- UPC #
- 617420176477
- Country of Origin
- China
Dimensions
- Size
- 14
- Footwear Width
- Wide
Details
- Item
- RIPSAW WELLINGTON AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men
- Color
- Brown
- Waterproof
- Yes
- Standards
- IC EH SR PR
- Liner Material
- Textile
- Upper Material
- Leather
- Footwear Closure Type
- Slip-on
- Midsole Material
- EVA
- Outsole Material
- Rubber
- Insulated
- No
- Insole Material
- PU Foam
- Style Number
- A7830
Description
Size 14 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.