Shop AVENGER SAFETY FOOTWEAR

Men Carbon Nano-Fiber Toe SPIKE CN PR, MENS PR, Brown, 10, Wide

  • Mfr # A7542-10W

  • Zoro # G909755961


product price:  $91.69
/pr

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7542-10W
Zoro #
G909755961
UPC #
617420102926
Country of Origin
China

Dimensions

Size
10
Footwear Width
Wide

Details

Item
SPIKE CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
Outsole Material
Rubber
Insulated
No
Standards
IC EH SR
Upper Material
Leather
Liner Material
Textile
Footwear Closure Type
Lace
Midsole Material
PU
Insole Material
PU Foam

Description

Size 10 SPIKE CN PR, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.