Men Carbon Nano-Fiber Toe SPIKE CN PR, MENS PR, Brown, 10.5, Medium

  • Mfr # A7542-10.5M

  • Zoro # G809756242


product price:  $91.69
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7542-10.5M
Zoro #
G809756242
UPC #
617420102759
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Medium

Details

Item
SPIKE CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
Footwear Closure Type
Lace
Insulated
No
Standards
IC EH SR
Upper Material
Leather
Midsole Material
PU
Outsole Material
Rubber
Liner Material
Textile
Insole Material
PU Foam

Description

Size 10.5 SPIKE CN PR, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.