
Men Carbon Nano-Fiber Toe SPIKE CN PR, MENS PR, Brown, 14, Medium
Mfr # A7542-14M
Zoro # G709756229
product price:Â $91.69
/prKey Features
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7542-14M
Zoro #
G709756229
UPC #
617420102803
Country of Origin
China
Dimensions
Size
14
Footwear Width
Medium
Details
Item
SPIKE CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
Outsole Material
Rubber
Liner Material
Textile
Upper Material
Leather
Midsole Material
PU
Standards
IC EH SR
Footwear Closure Type
Lace
Insulated
No
Insole Material
PU Foam
Description
Size 14 SPIKE CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.