Shop GEORGIA BOOT
See all product information
Create Account
Work Boot, Sz 8, Brown, PR
- Mfr # GB00713 M 080
- Zoro # G922433396
product price:Â
$
174.99
/pr
Free Shipping & Returns
Key Features
Heel Height
1 1/4 in
Includes Shank
Yes
Liner Technology
High Performance
Outsole Material
TPU
Insole Technology
Advanced Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00713 M 080
- Zoro #
- G922433396
- UPC #
- 193715659998
- Country of Origin
- Multiple
Dimensions
- Heel Height
- 1 1/4 in
- Width
- D
- Size
- 8
- Overall Height
- 6 in
Description
Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Style Number GB00713, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.